Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Wash Bottle, 500 mL Cap., Plastic, PK5

  • Mfr # 832J90

  • Zoro # G815563490


product price: $27.59
/pk 5, $5.52/ea

Key Features

Closure Material
Polypropylene
Autoclavable
No
Body Material
LDPE
Body Color
Clear
Capacity - Metric
500 mL
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
832J90
Zoro #
G815563490
UPC #
-
Country of Origin
India

Dimensions

Body Diameter
74.6 mm
Mouth Size
Narrow

Details

Item
Wash Bottle
Closure Material
Polypropylene
Autoclavable
No
Body Material
LDPE
Body Color
Clear
Capacity - Metric
500 mL
Clarity
Translucent
Closure Color
Yellow
Vented/Nonvented
Nonvented
Product Type
Wash Bottle
Numbers of Bottles Included
5
Closure Style
Screw-On
Capacity - English
16 fl oz
Spout Style
Standard Spout
Basic Material
Plastic
Closure Included
Yes
Imprinting
Isopropanol

Description

Wash Bottle, Capacity - Metric 500 mL, Imprinting Isopropanol, Capacity - English 16 fl oz, Basic Material Plastic, Body Material LDPE, Vented/Nonvented Nonvented, Closure Material Polypropylene, Spout Style Standard Spout, Product Type Wash Bottle, Body Color Clear, Body Diameter 74.6 mm, Closure Color Yellow, Autoclavable No, Closure Included Yes, Mouth Size Narrow, Clarity Translucent, Closure Style Screw-On, Numbers of Bottles Included 5, Standards Not Applicable, Package Quantity 5

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.