Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Wash Bottle, 500 mL Cap., Plastic, PK5

  • Mfr # 832J94

  • Zoro # G015563351


product price: $23.15
/pk 5, $4.63/ea

Key Features

Closure Material
Polypropylene
Autoclavable
No
Basic Material
Plastic
Mouth Size
Narrow
Numbers of Bottles Included
5
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
832J94
Zoro #
G015563351
UPC #
-
Country of Origin
India

Dimensions

Mouth Size
Narrow
Body Diameter
74.6 mm

Details

Item
Wash Bottle
Closure Material
Polypropylene
Autoclavable
No
Basic Material
Plastic
Numbers of Bottles Included
5
Imprinting
Acetone
Closure Color
Red
Product Type
Wash Bottle
Body Material
LDPE
Closure Style
Screw-On
Capacity - Metric
500 mL
Vented/Nonvented
Nonvented
Spout Style
Standard Spout
Body Color
Clear
Closure Included
Yes
Clarity
Translucent
Capacity - English
16 fl oz

Description

Wash Bottle, Capacity - Metric 500 mL, Imprinting Acetone, Capacity - English 16 fl oz, Basic Material Plastic, Body Material LDPE, Vented/Nonvented Nonvented, Closure Material Polypropylene, Spout Style Standard Spout, Product Type Wash Bottle, Body Color Clear, Body Diameter 74.6 mm, Closure Color Red, Autoclavable No, Closure Included Yes, Mouth Size Narrow, Clarity Translucent, Closure Style Screw-On, Numbers of Bottles Included 5, Standards Not Applicable, Package Quantity 5

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.