Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Wash Bottle, 500 mL Cap., Plastic, PK6

  • Mfr # 832J86

  • Zoro # G915563420


product price: $31.99
/pk 6, $5.33/ea

Key Features

Closure Material
Polypropylene
Autoclavable
No
Closure Color
Assorted
Product Type
Wash Bottle
Body Material
LDPE
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
832J86
Zoro #
G915563420
UPC #
-
Country of Origin
India

Dimensions

Body Diameter
72.5 mm
Mouth Size
Wide

Details

Item
Wash Bottle
Closure Material
Polypropylene
Autoclavable
No
Closure Color
Assorted
Product Type
Wash Bottle
Body Material
LDPE
Capacity - English
16 fl oz
Clarity
Assorted
Closure Style
Screw-On
Capacity - Metric
500 mL
Vented/Nonvented
Nonvented
Spout Style
Standard Spout
Imprinting
Acetone, Distilled Water, Ethanol, Isopropanol, Sodium Hypochlorite, Write-On
Closure Included
Yes
Body Color
Assorted
Basic Material
Plastic
Numbers of Bottles Included
6

Description

Wash Bottle, Capacity - Metric 500 mL, Imprinting Acetone, Distilled Water, Ethanol, Isopropanol, Sodium Hypochlorite, Write-On, Capacity - English 16 fl oz, Basic Material Plastic, Body Material LDPE, Vented/Nonvented Nonvented, Closure Material Polypropylene, Spout Style Standard Spout, Product Type Wash Bottle, Body Color Assorted, Body Diameter 72.5 mm, Closure Color Assorted, Autoclavable No, Closure Included Yes, Mouth Size Wide, Clarity Assorted, Closure Style Screw-On

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.