Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Wash Bottle, Integrated Spout, 4 oz., Clear

  • Mfr # 6FAV7

  • Zoro # G1618827


product price: $4.19
/ea

Key Features

Closure Material
Polypropylene
Autoclavable
No
Mouth
Wide
Diameter
48 mm
Capacity
4 Oz.
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
6FAV7
Zoro #
G1618827
UPC #
190735562444
Country of Origin
India

Dimensions

Diameter
48 mm
Height
121.5mm
Labware Height - Metric
121.5 mm
Labware Height - English
4.73 in
Body Diameter
48 mm
Mouth Size
Narrow

Details

Item
Wash Bottle
Closure Material
Polypropylene
Autoclavable
No
Mouth
Wide
Capacity
4 Oz.
Bottle Material
LDPE
Cap Color
Clear
Labware Capacity - English
4 oz
Opacity
Translucent
Labware Basic Material
Plastic
Labware Capacity - Metric
125 mL
Wash Bottle Style
Integrated Spout
Labware Imprinting
No Imprinting
Spout Style
Integrated Spout
Labware Closure Color
Clear
Color
Clear
Venting
Non-Vented
Labware Closure Material
Polypropylene
Cap Material
Polypropylene
Labware Body Material
LDPE
Labware Clarity
Translucent
Labware Body Color
White Frosted
Vented/Nonvented
Nonvented
Imprinting
No Imprinting
Closure Included
Yes
Basic Material
Plastic
Closure Color
Clear
Clarity
Translucent
Capacity - Metric
125 mL
Body Material
LDPE
Product Type
Wash Bottle
Capacity - English
4 fl oz
Body Color
White

Description

Wash Bottle, Capacity - Metric 125 mL, Imprinting No Imprinting, Capacity - English 4 fl oz, Basic Material Plastic, Body Material LDPE, Vented/Nonvented Nonvented, Closure Material Polypropylene, Spout Style Integrated Spout, Product Type Wash Bottle, Body Color White, Body Diameter 48 mm, Closure Color Clear, Autoclavable No, Closure Included Yes, Mouth Size Narrow, Clarity Translucent, Standards Not Applicable

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.