Zoro Homepage

Wash Bottle, Integrated Spout, 8 oz., Clear

  • Mfr # 6FAV8

  • Zoro # G2099903


product price: $4.89
/ea

Key Features

Closure Material
Polypropylene
Autoclavable
No
Mouth
Wide
Diameter
62 mm
Capacity
8 Oz.
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
6FAV8
Zoro #
G2099903
UPC #
190735562451
Country of Origin
India

Dimensions

Diameter
62 mm
Height
140mm
Labware Height - Metric
140 mm
Labware Height - English
5.46 in
Body Diameter
62 mm
Mouth Size
Wide

Details

Item
Wash Bottle
Closure Material
Polypropylene
Autoclavable
No
Mouth
Wide
Capacity
8 Oz.
Cap Material
Polypropylene
Venting
Non-Vented
Labware Body Color
White Frosted
Vented/Nonvented
Nonvented
Labware Capacity - English
8 oz
Labware Closure Color
Clear
Labware Capacity - Metric
250 mL
Labware Closure Material
Polypropylene
Opacity
Translucent
Bottle Material
LDPE
Wash Bottle Style
Integrated Spout
Labware Body Material
LDPE
Color
Clear
Spout Style
Integrated Spout
Labware Clarity
Translucent
Labware Imprinting
No Imprinting
Cap Color
Clear
Labware Basic Material
Plastic
Imprinting
No Imprinting
Capacity - Metric
250 mL
Capacity - English
8 fl oz
Body Material
LDPE
Closure Color
Clear
Product Type
Wash Bottle
Body Color
White
Basic Material
Plastic
Closure Included
Yes
Clarity
Translucent

Description

Formerly Lab Safety Supply.
Wash Bottle, Capacity - Metric 250 mL, Imprinting No Imprinting, Capacity - English 8 fl oz, Basic Material Plastic, Body Material LDPE, Vented/Nonvented Nonvented, Closure Material Polypropylene, Spout Style Integrated Spout, Product Type Wash Bottle, Body Color White, Body Diameter 62 mm, Closure Color Clear, Autoclavable No, Closure Included Yes, Mouth Size Wide, Clarity Translucent, Standards Not Applicable

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.