Shop ZORO SELECT
See all product information
Create Account
Wash Bottle, Plastic, 8.54 in H, PK3
- Mfr # 832J96
- Zoro # G215544655
product price:Â
$
6.19
/pk of 3, $2.06/ea
Key Features
Imprinting
Write-On
Body Material
LDPE
Closure Included
Yes
Mouth Size
Wide
Basic Material
Plastic
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 832J96
- Zoro #
- G215544655
- UPC #
- -
- Country of Origin
- India
Dimensions
- Mouth Size
- Wide
- Body Diameter
- 60.5 mm
- Overall Height - Metric
- 217 mm
Details
- Item
- Wash Bottle
- Imprinting
- Write-On
- Body Material
- LDPE
- Closure Included
- Yes
- Basic Material
- Plastic
- Vented/Nonvented
- Vented
- Product Type
- Wash Bottle
- Clarity
- Translucent
- Spout Style
- Standard Spout
- Numbers of Bottles Included
- 3
- Body Color
- Colorless
- Closure Material
- Polypropylene
- Autoclavable
- No
- Closure Style
- Screw-On
- Closure Color
- White
- Capacity - English
- 8.45 fl oz
- Capacity - Metric
- 250 mL
Description
Wash Bottle, Capacity - Metric 250 mL, Imprinting Write-On, Capacity - English 8.45 fl oz, Basic Material Plastic, Body Material LDPE, Vented/Nonvented Vented, Closure Material Polypropylene, Spout Style Standard Spout, Product Type Wash Bottle, Body Color Clear, Body Diameter 60.5 mm, Closure Color White, Autoclavable No, Closure Included Yes, Mouth Size Wide, Clarity Translucent, Closure Style Screw-On, Numbers of Bottles Included 3, Standards Not Applicable, Package Quantity 3
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.