Wash Bottle, Plastic, 9.13 in H, PK6
- Mfr # 832J89
- Zoro # G815563513
product price:Â
$
27.65
/pk of 6, $4.61/ea
Key Features
Closure Material
Polypropylene
Autoclavable
No
Closure Included
Yes
Capacity - Metric
500 mL
Imprinting
70% Ethanol
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 832J89
- Zoro #
- G815563513
- UPC #
- -
- Country of Origin
- India
- Item
- Wash Bottle
- Closure Material
- Polypropylene
- Autoclavable
- No
- Closure Included
- Yes
- Capacity - Metric
- 500 mL
- Imprinting
- 70% Ethanol
- Product Type
- Wash Bottle
- Closure Style
- Screw-On
- Basic Material
- Plastic
- Closure Color
- Orange
- Numbers of Bottles Included
- 6
- Body Color
- Colorless
- Vented/Nonvented
- Nonvented
- Clarity
- Translucent
- Capacity - English
- 16 fl oz
- Body Material
- LDPE
- Spout Style
- Standard Spout
Dimensions
- Body Diameter
- 72.5 mm
- Mouth Size
- Wide
- Overall Height - Metric
- 232 mm
Description
Wash Bottle, Capacity - Metric 500 mL, Imprinting 70 Percent Ethanol, Capacity - English 16 fl oz, Basic Material Plastic, Body Material LDPE, Vented/Nonvented Nonvented, Closure Material Polypropylene, Spout Style Standard Spout, Product Type Wash Bottle, Body Color Clear, Body Diameter 72.5 mm, Closure Color Orange, Autoclavable No, Closure Included Yes, Mouth Size Wide, Clarity Translucent, Closure Style Screw-On, Numbers of Bottles Included 6, Standards Not Applicable, Package Quantity 6
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.