Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Wash Bottle, Standard Spout, 16 oz., Clear

  • Mfr # 6FAV1

  • Zoro # G1944415


product price: $7.89
/ea

Key Features

Closure Material
Polypropylene
Autoclavable
No
Mouth
Wide
Diameter
73.4 mm
Capacity
16 oz.
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
6FAV1
Zoro #
G1944415
UPC #
190735562383
Country of Origin
India

Dimensions

Diameter
73.4 mm
Labware Height - Metric
230 mm
Height
230mm
Labware Height - English
8.97 in
Mouth Size
Wide
Body Diameter
73.4 mm

Details

Item
Wash Bottle
Closure Material
Polypropylene
Autoclavable
No
Mouth
Wide
Capacity
16 oz.
Vented/Nonvented
Nonvented
Labware Capacity - English
16 oz
Wash Bottle Style
Standard Spout
Opacity
Translucent
Venting
Non-Vented
Bottle Material
LDPE
Labware Capacity - Metric
500 mL
Color
Clear
Labware Clarity
Translucent
Labware Closure Material
Polypropylene
Cap Color
Clear
Labware Body Color
White Frosted
Labware Imprinting
No Imprinting
Labware Closure Color
Clear
Spout Style
Standard Spout
Labware Body Material
LDPE
Cap Material
Polypropylene
Labware Basic Material
Plastic
Imprinting
No Imprinting
Closure Included
Yes
Clarity
Translucent
Capacity - Metric
500 mL
Capacity - English
16 fl oz
Basic Material
Plastic
Body Color
White
Body Material
LDPE
Product Type
Wash Bottle
Closure Color
Clear

Description

Formerly Lab Safety Supply.
Wash Bottle, Capacity - Metric 500 mL, Imprinting No Imprinting, Capacity - English 16 fl oz, Basic Material Plastic, Body Material LDPE, Vented/Nonvented Nonvented, Closure Material Polypropylene, Spout Style Standard Spout, Product Type Wash Bottle, Body Color White, Body Diameter 73.4 mm, Closure Color Clear, Autoclavable No, Closure Included Yes, Mouth Size Wide, Clarity Translucent, Standards Not Applicable

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.