Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Wash Bottle, Standard Spout, 16 oz., Clear

  • Mfr # 6FAV5

  • Zoro # G1627193


product price: $4.89
/ea

Key Features

Closure Material
Polypropylene
Autoclavable
No
Mouth
Narrow
Diameter
75 mm
Capacity
16 oz.
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
6FAV5
Zoro #
G1627193
UPC #
190735562420
Country of Origin
India

Dimensions

Diameter
75 mm
Height
244mm
Labware Height - Metric
244 mm
Labware Height - English
9.516 in
Body Diameter
75 mm
Mouth Size
Narrow

Details

Item
Wash Bottle
Closure Material
Polypropylene
Autoclavable
No
Mouth
Narrow
Capacity
16 oz.
Labware Closure Material
Polypropylene
Cap Color
Clear
Labware Basic Material
Plastic
Labware Closure Color
Clear
Bottle Material
LDPE
Vented/Nonvented
Nonvented
Labware Body Material
LDPE
Cap Material
Polypropylene
Wash Bottle Style
Standard Spout
Opacity
Translucent
Venting
Non-Vented
Labware Body Color
White Frosted
Labware Capacity - Metric
500 mL
Labware Imprinting
No Imprinting
Color
Clear
Labware Capacity - English
16 oz
Spout Style
Standard Spout
Labware Clarity
Translucent
Imprinting
No Imprinting
Body Material
LDPE
Body Color
White
Clarity
Translucent
Product Type
Wash Bottle
Closure Included
Yes
Capacity - Metric
500 mL
Basic Material
Plastic
Capacity - English
16 fl oz
Closure Color
Clear

Description

Wash Bottle, Capacity - Metric 500 mL, Imprinting No Imprinting, Capacity - English 16 fl oz, Basic Material Plastic, Body Material LDPE, Vented/Nonvented Nonvented, Closure Material Polypropylene, Spout Style Standard Spout, Product Type Wash Bottle, Body Color White, Body Diameter 75 mm, Closure Color Clear, Autoclavable No, Closure Included Yes, Mouth Size Narrow, Clarity Translucent, Standards Not Applicable

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.