Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Wash Bottle, Standard Spout, 32 oz., Clear

  • Mfr # 6FAV6

  • Zoro # G1192737


product price: $5.69
/ea

Key Features

Closure Material
Polypropylene
Autoclavable
No
Mouth
Narrow
Diameter
93.2 mm
Capacity
32 oz.
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
6FAV6
Zoro #
G1192737
UPC #
190735562437
Country of Origin
India

Dimensions

Diameter
93.2 mm
Height
275mm
Labware Height - English
10.725 in
Labware Height - Metric
275 mm
Body Diameter
93.2 mm
Mouth Size
Narrow

Details

Item
Wash Bottle
Closure Material
Polypropylene
Autoclavable
No
Mouth
Narrow
Capacity
32 oz.
Labware Capacity - Metric
1,000 mL
Wash Bottle Style
Standard Spout
Labware Basic Material
Plastic
Labware Body Color
White Frosted
Labware Closure Material
Polypropylene
Labware Body Material
LDPE
Labware Clarity
Translucent
Cap Color
Clear
Labware Capacity - English
32 oz
Vented/Nonvented
Nonvented
Opacity
Translucent
Labware Imprinting
No Imprinting
Bottle Material
LDPE
Labware Closure Color
Clear
Spout Style
Standard Spout
Venting
Non-Vented
Cap Material
Polypropylene
Color
Clear
Imprinting
No Imprinting
Capacity - English
32 fl oz
Basic Material
Plastic
Body Color
White
Capacity - Metric
1 L
Closure Color
Clear
Body Material
LDPE
Clarity
Translucent
Closure Included
Yes
Product Type
Wash Bottle

Description

Formerly Lab Safety Supply.
Wash Bottle, Capacity - Metric 1 L, Imprinting No Imprinting, Capacity - English 32 fl oz, Basic Material Plastic, Body Material LDPE, Vented/Nonvented Nonvented, Closure Material Polypropylene, Spout Style Standard Spout, Product Type Wash Bottle, Body Color White, Body Diameter 93.2 mm, Closure Color Clear, Autoclavable No, Closure Included Yes, Mouth Size Narrow, Clarity Translucent, Standards Not Applicable

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.