Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Wash Bottle, Standard Spout, 32 oz., Red

  • Mfr # 6FAU0

  • Zoro # G0285871


product price: $7.85
/ea

Key Features

Closure Material
Polypropylene
Autoclavable
No
Mouth
Wide
Diameter
90.5 mm
Capacity
32 oz.
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
6FAU0
Zoro #
G0285871
UPC #
190735562277
Country of Origin
India

Dimensions

Diameter
90.5 mm
Height
275mm
Labware Height - Metric
275 mm
Labware Height - English
10.725 in
Mouth Size
Wide
Body Diameter
90.5 mm

Details

Item
Wash Bottle
Closure Material
Polypropylene
Autoclavable
No
Mouth
Wide
Capacity
32 oz.
Labware Clarity
Translucent
Labware Closure Material
Polypropylene
Wash Bottle Style
Standard Spout
Labware Basic Material
Plastic
Opacity
Translucent
Vented/Nonvented
Nonvented
Cap Color
Red
Spout Style
Standard Spout
Color
Clear
Bottle Material
LDPE
Labware Body Material
LDPE
Cap Material
Polypropylene
Labware Closure Color
Red
Venting
Non-Vented
Labware Imprinting
No Imprinting
Labware Capacity - Metric
1,000 mL
Labware Body Color
White Frosted
Labware Capacity - English
32 oz
Imprinting
No Imprinting
Product Type
Wash Bottle
Closure Color
Red
Clarity
Translucent
Capacity - Metric
1 L
Capacity - English
32 fl oz
Body Color
White
Closure Included
Yes
Basic Material
Plastic
Body Material
LDPE

Description

Wash Bottle, Capacity - Metric 1 L, Imprinting No Imprinting, Capacity - English 32 fl oz, Basic Material Plastic, Body Material LDPE, Vented/Nonvented Nonvented, Closure Material Polypropylene, Spout Style Standard Spout, Product Type Wash Bottle, Body Color White, Body Diameter 90.5 mm, Closure Color Red, Autoclavable No, Closure Included Yes, Mouth Size Wide, Clarity Translucent, Standards Not Applicable

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.