Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Wash Bottle, Standard Spout, 4 oz., Clear

  • Mfr # 6FAV3

  • Zoro # G3444585


product price: $4.15
/ea

Key Features

Closure Material
Polypropylene
Autoclavable
No
Mouth
Narrow
Diameter
51.3 mm
Capacity
4 Oz.
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
6FAV3
Zoro #
G3444585
UPC #
190735562406
Country of Origin
India

Dimensions

Diameter
51.3 mm
Height
145mm
Labware Height - English
5.65 in
Labware Height - Metric
145 mm
Body Diameter
51.3 mm
Mouth Size
Narrow

Details

Item
Wash Bottle
Closure Material
Polypropylene
Autoclavable
No
Mouth
Narrow
Capacity
4 Oz.
Spout Style
Standard Spout
Labware Basic Material
Plastic
Wash Bottle Style
Standard Spout
Labware Closure Color
Clear
Bottle Material
LDPE
Labware Body Material
LDPE
Labware Body Color
White Frosted
Labware Capacity - Metric
125 mL
Cap Color
Clear
Vented/Nonvented
Nonvented
Labware Closure Material
Polypropylene
Opacity
Translucent
Labware Imprinting
No Imprinting
Color
Clear
Labware Capacity - English
4 oz
Cap Material
Polypropylene
Venting
Non-Vented
Labware Clarity
Translucent
Imprinting
No Imprinting
Capacity - English
4 fl oz
Closure Included
Yes
Capacity - Metric
125 mL
Product Type
Wash Bottle
Clarity
Translucent
Body Color
White
Body Material
LDPE
Closure Color
Clear
Basic Material
Plastic

Description

Wash Bottle, Capacity - Metric 125 mL, Imprinting No Imprinting, Capacity - English 4 fl oz, Basic Material Plastic, Body Material LDPE, Vented/Nonvented Nonvented, Closure Material Polypropylene, Spout Style Standard Spout, Product Type Wash Bottle, Body Color White, Body Diameter 51.3 mm, Closure Color Clear, Autoclavable No, Closure Included Yes, Mouth Size Narrow, Clarity Translucent, Standards Not Applicable

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.