Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Wash Bottle, Standard Spout, 8 oz., Clear

  • Mfr # 6FAV0

  • Zoro # G0612963


product price: $3.39
/ea

Key Features

Closure Material
Polypropylene
Autoclavable
No
Mouth
Wide
Diameter
61 mm
Capacity
8 Oz.
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
6FAV0
Zoro #
G0612963
UPC #
190735562376
Country of Origin
India

Dimensions

Diameter
61 mm
Labware Height - English
8.385 in
Height
215mm
Labware Height - Metric
215 mm
Mouth Size
Wide
Body Diameter
61 mm

Details

Item
Wash Bottle
Closure Material
Polypropylene
Autoclavable
No
Mouth
Wide
Capacity
8 Oz.
Spout Style
Standard Spout
Labware Basic Material
Plastic
Labware Capacity - Metric
250 mL
Wash Bottle Style
Standard Spout
Vented/Nonvented
Nonvented
Labware Capacity - English
8 oz
Bottle Material
LDPE
Labware Body Material
LDPE
Labware Closure Material
Polypropylene
Labware Clarity
Translucent
Labware Body Color
White Frosted
Venting
Non-Vented
Cap Material
Polypropylene
Color
Clear
Cap Color
Clear
Labware Imprinting
No Imprinting
Opacity
Translucent
Labware Closure Color
Clear
Imprinting
No Imprinting
Basic Material
Plastic
Body Material
LDPE
Product Type
Wash Bottle
Closure Included
Yes
Capacity - English
8 fl oz
Capacity - Metric
250 mL
Clarity
Translucent
Body Color
White
Closure Color
Clear

Description

Wash Bottle, Capacity - Metric 250 mL, Imprinting No Imprinting, Capacity - English 8 fl oz, Basic Material Plastic, Body Material LDPE, Vented/Nonvented Nonvented, Closure Material Polypropylene, Spout Style Standard Spout, Product Type Wash Bottle, Body Color White, Body Diameter 61 mm, Closure Color Clear, Autoclavable No, Closure Included Yes, Mouth Size Wide, Clarity Translucent, Standards Not Applicable

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.