Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Wash Bottle, Standard Spout, 8 oz., Clear

  • Mfr # 6FAV4

  • Zoro # G2553275


product price: $4.69
/ea

Key Features

Closure Material
Polypropylene
Autoclavable
No
Mouth
Narrow
Diameter
61 mm
Capacity
8 Oz.
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
6FAV4
Zoro #
G2553275
UPC #
190735562413
Country of Origin
India

Dimensions

Diameter
61 mm
Labware Height - English
6.825 in
Height
175mm
Labware Height - Metric
175 mm
Body Diameter
61 mm
Mouth Size
Narrow

Details

Item
Wash Bottle
Closure Material
Polypropylene
Autoclavable
No
Mouth
Narrow
Capacity
8 Oz.
Cap Material
Polypropylene
Opacity
Translucent
Labware Closure Color
Clear
Wash Bottle Style
Standard Spout
Spout Style
Standard Spout
Labware Imprinting
No Imprinting
Venting
Non-Vented
Color
Clear
Labware Capacity - English
8 oz
Labware Closure Material
Polypropylene
Cap Color
Clear
Labware Clarity
Translucent
Vented/Nonvented
Nonvented
Labware Basic Material
Plastic
Labware Capacity - Metric
250 mL
Labware Body Material
LDPE
Bottle Material
LDPE
Labware Body Color
White Frosted
Imprinting
No Imprinting
Body Color
White
Body Material
LDPE
Product Type
Wash Bottle
Capacity - English
8 fl oz
Basic Material
Plastic
Capacity - Metric
250 mL
Closure Included
Yes
Closure Color
Clear
Clarity
Translucent

Description

Wash Bottle, Capacity - Metric 250 mL, Imprinting No Imprinting, Capacity - English 8 fl oz, Basic Material Plastic, Body Material LDPE, Vented/Nonvented Nonvented, Closure Material Polypropylene, Spout Style Standard Spout, Product Type Wash Bottle, Body Color White, Body Diameter 61 mm, Closure Color Clear, Autoclavable No, Closure Included Yes, Mouth Size Narrow, Clarity Translucent, Standards Not Applicable

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.