Wash Bottles, PK12

  • Mfr # 36608

  • Zoro # G122761152


product price:  $62.29
/pk 12, $5.19/ea

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
36608
Zoro #
G122761152
UPC #
840287256543
Country of Origin
India

Description

Wash Bottles, Capacity - Metric 750 mL, Imprinting No Imprinting, Capacity - English 25 fl oz, Basic Material Plastic, Body Material LDPE, Vented/Nonvented Nonvented, Closure Material Polypropylene, Spout Style Integrated Spout, Product Type Wash Bottles, Body Diameter 86 mm, Closure Color Colorless, Autoclavable No, Closure Included Yes, Mouth Size Wide, Clarity Translucent, Numbers of Bottles Included 12, Standards EC No. 1907/2006, ELV Direction2000/53/EC, FDA 21CFR, ISO 10993

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.