Wash Bottles, PK6
Mfr # 36-1001
Zoro # G022760408
product price:Â $44.29
/pk 6, $7.38/eaGet a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
36-1001
Zoro #
G022760408
UPC #
840287256574
Country of Origin
India
Description
Wash Bottles, Capacity - Metric 500 mL, Imprinting CAS number, Chemical Name and Formula, Ethanol, Health Hazards, NFPA Diamond, Capacity - English 16 fl oz, Basic Material Plastic, Body Material LDPE, Vented/Nonvented Nonvented, Closure Material Polypropylene, Spout Style Integrated Spout, Product Type Unitary Wash Bottles, Body Color Colorless, Body Diameter 75 mm, Closure Color White, Autoclavable No, Closure Included Yes, Mouth Size Wide, Clarity Translucent, Numbers of Bottles Included 6
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.