Wash Bottles, PK6

  • Mfr # 36-1002

  • Zoro # G222760673


product price:  $44.29
/pk 6, $7.38/ea

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
36-1002
Zoro #
G222760673
UPC #
840287256581
Country of Origin
India

Description

Wash Bottles, Capacity - Metric 500 mL, Imprinting CAS number, Chemical Name and Formula, Health Hazards, Methanol, NFPA Diamond, Capacity - English 16 fl oz, Basic Material Plastic, Body Material LDPE, Vented/Nonvented Nonvented, Closure Material Polypropylene, Spout Style Integrated Spout, Product Type Unitary Wash Bottles, Body Color Colorless, Body Diameter 75 mm, Closure Color Green, Autoclavable No, Closure Included Yes, Mouth Size Wide, Clarity Translucent, Numbers of Bottles Included 6

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.