Washer, Black Drain, Slip Connection, PK100
Mfr # 36201
Zoro # G4841249
product price: $15.39
/pk 100, $0.15/eaKey Features
Pipe Dia. - Drains
1-1/4"
Material of Construction - Drains
Rubber
Color - Drains
Black
Connection - Drains
Slip
Material of Construction
Rubber
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
36201
Zoro #
G4841249
UPC #
-
Country of Origin
China
Dimensions
Pipe Dia. - Drains
1-1/4"
Size
1-1/4"
Fits Pipe Size
1 1/4 in
Details
Item
Slip Joint Washer
Material of Construction - Drains
Rubber
Color - Drains
Black
Connection - Drains
Slip
Material of Construction
Rubber
For Use With
Wall Drain
Color
Black
Material
Rubber
Connection Type
Slip
Product Type
Washer
Description
Washer, Product Type Washer, Fits Pipe Size 1 1/4 in, Connection Type Slip, Color Black, Material Rubber, Package Quantity 100
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.