Zoro Homepage

Watch Glass, 65mm, Flnt Glss, 1.8-2mm, PK12

  • Mfr # WGL065

  • Zoro # G7458446


product price: $9.15
/pk 12, $0.76/ea

Key Features

Color
Transparent
Material
Glass
Diameter
65 mm
Base Material
Glass
Thickness
1.8 to 2mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
WGL065
Zoro #
G7458446
UPC #
-
Country of Origin
India

Dimensions

Diameter
65 mm
Thickness
1.8 to 2mm
Size
65mm
Manufacturers Warranty Length
1 yr

Details

Item
Watch Glass
Color
Transparent
Material
Glass
Base Material
Glass
Shape
Round

Description

Pack of 12 clear flint glasses, each 65mm in diameter and 1.8–2.0mm thick. Edges are fine-ground and polished. Watch glasses are not flat and have a slight concavity.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.