Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Water Hard Drill Rod, W1, 9/16, 0.5625 In

  • Mfr # W1D9166

  • Zoro # G4632135


product price: $20.99
/ea

Key Features

Material
Tool Steel
Length Tolerance
+0.125 in/0 in
Length
36 in
Finish
20 RMS Max
Dia. Tolerance
+/-0.001 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
W1D9166
Zoro #
G4632135
UPC #
-
Country of Origin
United States

Dimensions

Length Tolerance
+0.125 in/0 in
Length
36 in
Dia. Tolerance
+/-0.001 in
Fractional Size
9/16 in
Overall Length
36 in
Outside Diameter Tolerance
+/-0.001 in
Outside Diameter
9/16 in

Details

Item
Tool Steel Rod
Material
Tool Steel
Finish
20 RMS Max
Standards
ASTM A686 92, Conflict Mineral Compliant, FEDERAL QQT 580 REV C, REACH, RoHS, SAE J437, UNS T72301
Grade
W1
Decimal Equivalent
0.5625 in
Hardness Scale
241 BHN Max
Tensile Strength
95,000 psi
Tolerance Rating
Standard
Includes Material Certificate
Material Test Report
Heat Treatment
Water-Hardened
Yield Strength
55,000 psi
System of Measurement
Inch
Rockwell Hardness
23 HRC
Mechanical Finish
Precision Ground
Material Grade
W1
Shape
Rod
Heat Treatable
Heat Treatable
Machinability
100 %
Appearance
20 RMS Max
Fabrication
Hot Rolled
Brinell Hardness
241 BHN
Galvanized
Not Galvanized

Description

Tool Steel Rod, Material Tool Steel, Material Grade W1, Overall Length 36 in, Heat Treatable Heat Treatable, Heat Treatment Water-Hardened, Mechanical Finish Precision Ground, Outside Diameter 9/16 in, Outside Diameter Tolerance +/-0.001 in, Yield Strength 55,000 psi, Fabrication Hot Rolled, Rockwell Hardness 23 HRC, Brinell Hardness 241 BHN, Tensile Strength 95,000 psi, Machinability 100 Percent, Length Tolerance +0.125 in/0 in, Includes Material Certificate Material Test Report

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.