Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Water Hard Drill Rod, W1, N, 0.302 In

  • Mfr # W1DN6

  • Zoro # G2789005


product price: $6.69
/ea

Key Features

Material
Tool Steel
Length Tolerance
+0.125 in/0 in
Length
36 in
Decimal Equivalent
0.302 in
Dia. Tolerance
+/-0.0005 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
W1DN6
Zoro #
G2789005
UPC #
-
Country of Origin
United States

Dimensions

Length Tolerance
+0.125 in/0 in
Length
36 in
Dia. Tolerance
+/-0.0005 in
Lettered/Numbered Size
N
Fractional Size
151/500 in
Overall Length
36 in
Outside Diameter Tolerance
+/-0.0005 in
Outside Diameter
19/64 in

Details

Item
Tool Steel Rod
Material
Tool Steel
Decimal Equivalent
0.302 in
Standards
ASTM A686 92, Conflict Mineral Compliant, FEDERAL QQT 580 REV C, REACH, RoHS, SAE J437, UNS T72301
Hardness Scale
241 BHN Max
Finish
15 RMS Max
Grade
W1
Yield Strength
55,000 psi
Material Grade
W1
Fabrication
Hot Rolled
Tolerance Rating
Standard
Heat Treatable
Heat Treatable
Brinell Hardness
241 BHN
Machinability
100 %
Shape
Rod
Tensile Strength
95,000 psi
Heat Treatment
Water-Hardened
Appearance
15 RMS Max
Rockwell Hardness
23 HRC
Includes Material Certificate
Material Test Report
System of Measurement
Inch
Mechanical Finish
Precision Ground
Galvanized
Not Galvanized

Description

Tool Steel Rod, Material Tool Steel, Material Grade W1, Overall Length 36 in, Heat Treatable Heat Treatable, Heat Treatment Water-Hardened, Mechanical Finish Precision Ground, Outside Diameter 19/64 in, Outside Diameter Tolerance +/-0.0005 in, Yield Strength 55,000 psi, Fabrication Hot Rolled, Rockwell Hardness 23 HRC, Brinell Hardness 241 BHN, Tensile Strength 95,000 psi, Machinability 100 Percent, Length Tolerance +0.125 in/0 in, Includes Material Certificate Material Test Report

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.