Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Water Hard Drill Rod, W1, No 16, 0.175 In

  • Mfr # W1D#166

  • Zoro # G2789291


product price: $3.99
/ea
Sold in multiples of 2 for $7.98

Key Features

Material
Tool Steel
Length Tolerance
+0.125 in/0 in
Length
36 in
Lettered/Numbered Size
#16
Grade
W1
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
W1D#166
Zoro #
G2789291
UPC #
-
Country of Origin
United States

Dimensions

Length Tolerance
+0.125 in/0 in
Length
36 in
Lettered/Numbered Size
#16
Dia. Tolerance
+/-0.0005 in
Fractional Size
7/40 in
Outside Diameter
11/64 in
Overall Length
36 in
Outside Diameter Tolerance
+/-0.0005 in

Details

Item
Tool Steel Rod
Material
Tool Steel
Grade
W1
Decimal Equivalent
0.175 in
Finish
15 RMS Max
Hardness Scale
275 BHN Max
Standards
ASTM A686 92, Conflict Mineral Compliant, FEDERAL QQT 580 REV C, REACH, RoHS, SAE J437, UNS T72301
Tolerance Rating
Standard
Brinell Hardness
275 BHN
Shape
Rod
Heat Treatment
Water-Hardened
Includes Material Certificate
Material Test Report
Tensile Strength
95,000 psi
Mechanical Finish
Precision Ground
Yield Strength
55,000 psi
Appearance
15 RMS Max
Machinability
100 %
Heat Treatable
Heat Treatable
Rockwell Hardness
28 HRC
Fabrication
Hot Rolled
Material Grade
W1
Galvanized
Not Galvanized

Description

Tool Steel Rod, Material Tool Steel, Material Grade W1, Overall Length 36 in, Heat Treatable Heat Treatable, Heat Treatment Water-Hardened, Mechanical Finish Precision Ground, Outside Diameter 11/64 in, Outside Diameter Tolerance +/-0.0005 in, Yield Strength 55,000 psi, Fabrication Hot Rolled, Rockwell Hardness 28 HRC, Brinell Hardness 275 BHN, Tensile Strength 95,000 psi, Machinability 100 Percent, Length Tolerance +0.125 in/0 in, Includes Material Certificate Material Test Report

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.