Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Water Hardening Drill Rod, 1/4" Dia

  • Mfr # 18095

  • Zoro # G3786511


product price: $16.19
/ea

Key Features

Material
Tool Steel
Length Tolerance
+0.25 in/0 in
Length
36 in
Grade
W1
Decimal Equivalent
0.25 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
18095
Zoro #
G3786511
UPC #
-
Country of Origin
United States

Dimensions

Length Tolerance
+0.25 in/0 in
Length
36 in
Dia. Tolerance
+/-0.0005 in
Fractional Size
1/4 in
Lettered/Numbered Size
E
Outside Diameter
1/4 in
Outside Diameter Tolerance
+/-0.001 in
Overall Length
36 in

Details

Item
Tool Steel Rod
Material
Tool Steel
Grade
W1
Decimal Equivalent
0.25 in
Standards
ASTM A686
Hardness Scale
RB 101
Finish
Ground and Polish
Material Grade
1095
System of Measurement
Inch
Shape
Rod
Includes Material Certificate
No Certificates Included
Tolerance Rating
Standard
Yield Strength
Not Rated
Heat Treatment
No Heat Treatment
Brinell Hardness
241 BHN
Heat Treatable
Not Heat Treatable
Machinability
Not Rated
Mechanical Finish
Ground, Polished
Fabrication
Cold Drawn
Tensile Strength
120,500 psi
Rockwell Hardness
101 HRB
Galvanized
Not Galvanized

Description

Tool Steel Rod, Material Tool Steel, Material Grade 1095, Overall Length 36 in, Heat Treatable Not Heat Treatable, Heat Treatment No Heat Treatment, Mechanical Finish Ground, Polished, Outside Diameter 1/4 in, Outside Diameter Tolerance +/-0.001 in, Yield Strength Not Rated, Fabrication Cold Drawn, Rockwell Hardness 101 HRB, Brinell Hardness 241 BHN, Tensile Strength 120,500 psi, Machinability Not Rated, Length Tolerance +0.25 in/0 in, Includes Material Certificate No Certificates Included

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.