Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Water Heater Element, 11-3/4"L, 240V, 4500W

  • Mfr # 60065

  • Zoro # G4831902


product price: $13.39
/ea

Key Features

Type
Straight
Voltage
240 V
Watts
4,500 W
Style
Foldback
Insert Length (In.)
11 3/4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
60065
Zoro #
G4831902
UPC #
091712600657
Country of Origin
China

Dimensions

Insert Length (In.)
11 3/4 in
Insert Length
11.75 in

Details

Type
Straight
Voltage
240 V
Watts
4,500 W
Style
Foldback
Item
Water Heater Element
For Use With
Water Heater
Hz
50/60
Fits
Commercial Electric
Sheath Material
Copper
Includes Mounting Hardware
Yes
Includes Gasket
Yes
Element Mount Type
Threaded Pipe
Watt Density Class
LWD
Element Type
Foldback
Market
Commercial
Frequency
60 Hz
Operating Voltage
240V AC
Power Consumption
4,500 W

Description

Water Heater Element, Watt Density Class LWD, Element Mount Type Threaded Pipe, Element Type Foldback, Insert Length 11.75 in, Operating Voltage 240V AC, Power Consumption 4,500 W, Frequency 60 Hz, Includes Gasket Yes, Includes Mounting Hardware Yes, Market Commercial, Sheath Material Copper

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.