Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Water Heater Element

  • Mfr # SG1153L-430270

  • Zoro # G2327525


product price: $8.49
/ea

Key Features

Type
High-Watt Density
Voltage
120 V
Watts
1,500 W
Style
Screw In
Insert Length (In.)
7 5/8 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
SG1153L-430270
Zoro #
G2327525
UPC #
-
Country of Origin
Mexico

Dimensions

Insert Length (In.)
7 5/8 in
Insert Length
7.63 in

Details

Type
High-Watt Density
Voltage
120 V
Watts
1,500 W
Style
Screw In
Item
Water Heater Element
For Use With
Normal Water Hardness and Minimal Mineral Content
Hz
60 Hz
Includes
1 in NPSM Screw Plug And Type AG-1 Rubber Gasket
Plating
Zinc
Sheath Material
Copper
Standards
CSA File LR48791, UL File E65554
For Potable Water Use
No
Power Consumption
1,500 W
Thread Type
NPSM
For Water Hardness
Minimal Mineral Content, Normal Water Hardness
Element Mount Type
Threaded Pipe
Frequency
60 Hz
Gasket Type
Type AG-1 Rubber
Includes Mounting Hardware
Yes
Watt Density Class
HWD
Includes Gasket
Yes
Screw Plug Material
Steel
Operating Voltage
120V AC

Description

Water Heater Element, Watt Density Class HWD, Element Mount Type Threaded Pipe, Insert Length 7.63 in, Operating Voltage 120V AC, Power Consumption 1,500 W, For Potable Water Use No, For Water Hardness Minimal Mineral Content, Normal Water Hardness, Frequency 60 Hz, Gasket Type Type AG-1 Rubber, Includes Gasket Yes, Includes Mounting Hardware Yes, Screw Plug Material Steel, Sheath Material Copper, Standards CSA File LR48791, UL File E65554, Thread Type NPSM

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.