Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Water Heater Element

  • Mfr # SG1157L 430060

  • Zoro # G2444425


product price: $8.39
/ea

Key Features

Type
Low-Watt Density
Voltage
120 V
Watts
1,500 W
Style
Screw In
Insert Length (In.)
7 3/4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SG1157L 430060
Zoro #
G2444425
UPC #
-
Country of Origin
Mexico

Dimensions

Insert Length (In.)
7 3/4 in
Insert Length
7.75 in

Details

Type
Low-Watt Density
Voltage
120 V
Watts
1,500 W
Style
Screw In
Item
Water Heater Element
Hz
60 Hz
Plating
Zinc
Includes
1 in NPSM Screw Plug And Type AG-1 Rubber Gasket
For Use With
Moderately Hard Water
Sheath Material
Copper
Standards
CSA File LR48791, UL File E65554
Operating Voltage
120V AC
Includes Mounting Hardware
Yes
For Water Hardness
Moderately Hard
Frequency
60 Hz
Watt Density Class
LWD
Watt Density
Low-Watt Density
Gasket Type
Type AG-1 Rubber
Thread Type
NPSM
Element Mount Type
Threaded Pipe
Power Consumption
1,500 W
Screw Plug Material
Steel
Includes Gasket
Yes
For Potable Water Use
No

Description

Water Heater Element, Watt Density Class LWD, Element Mount Type Threaded Pipe, Insert Length 7.75 in, Operating Voltage 120V AC, Power Consumption 1,500 W, For Potable Water Use No, For Water Hardness Moderately Hard, Frequency 60 Hz, Gasket Type Type AG-1 Rubber, Includes Gasket Yes, Includes Mounting Hardware Yes, Screw Plug Material Steel, Sheath Material Copper, Standards CSA File LR48791, UL File E65554, Thread Type NPSM

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.