Zoro Homepage

Water Heater Element

  • Mfr # SG1207 430086

  • Zoro # G2156366


product price: $8.39
/ea

Key Features

Type
Low-Watt Density
Voltage
240 V
Watts
2,000 W
Style
Screw In
Insert Length (In.)
10 11/16 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SG1207 430086
Zoro #
G2156366
UPC #
-
Country of Origin
Mexico

Dimensions

Insert Length (In.)
10 11/16 in
Insert Length
10.69 in

Details

Type
Low-Watt Density
Voltage
240 V
Watts
2,000 W
Style
Screw In
Item
Water Heater Element
Plating
Zinc
Includes
1 in NPSM Screw Plug And Type AG-1 Rubber Gasket
Sheath Material
Copper
For Use With
Moderately Hard Water
Hz
60 Hz
Standards
CSA File LR48791, UL File E65554
Element Mount Type
Threaded Pipe
Screw Plug Material
Steel
Operating Voltage
240V AC
Frequency
60 Hz
Thread Type
NPSM
Gasket Type
Type AG-1 Rubber
For Potable Water Use
No
Includes Mounting Hardware
Yes
Watt Density Class
LWD
Includes Gasket
Yes
For Water Hardness
Moderately Hard
Power Consumption
2,000 W

Description

Water Heater Element, Watt Density Class LWD, Element Mount Type Threaded Pipe, Insert Length 10.69 in, Operating Voltage 240V AC, Power Consumption 2,000 W, For Potable Water Use No, For Water Hardness Moderately Hard, Frequency 60 Hz, Gasket Type Type AG-1 Rubber, Includes Gasket Yes, Includes Mounting Hardware Yes, Screw Plug Material Steel, Sheath Material Copper, Standards CSA File LR48791, UL File E65554, Thread Type NPSM

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.