Zoro Homepage

Water Heater Element

  • Mfr # SG1453-430334

  • Zoro # G2743167


product price: $10.29
/ea

Key Features

Type
High-Watt Density
Voltage
240 V
Watts
4,500 W
Style
Screw In
Insert Length (In.)
13 9/16 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SG1453-430334
Zoro #
G2743167
UPC #
-
Country of Origin
Mexico

Dimensions

Insert Length (In.)
13 9/16 in
Insert Length
13.56 in

Details

Type
High-Watt Density
Voltage
240 V
Watts
4,500 W
Style
Screw In
Item
Water Heater Element
Hz
60 Hz
Includes
1 in NPSM Screw Plug And Type AG-1 Rubber Gasket
Sheath Material
Copper
Plating
Zinc
For Use With
Normal Water Hardness and Minimal Mineral Content
Standards
CSA File LR48791, UL File E65554
Element Mount Type
Threaded Pipe
Includes Gasket
Yes
Screw Plug Material
Steel
Frequency
60 Hz
Thread Type
NPSM
Includes Mounting Hardware
Yes
Operating Voltage
240V AC
Watt Density Class
HWD
Gasket Type
Type AG-1 Rubber
Power Consumption
4,500 W
For Potable Water Use
No
For Water Hardness
Minimal Mineral Content, Normal Water Hardness

Description

Water Heater Element, Watt Density Class HWD, Element Mount Type Threaded Pipe, Insert Length 13.56 in, Operating Voltage 240V AC, Power Consumption 4,500 W, For Potable Water Use No, For Water Hardness Minimal Mineral Content, Normal Water Hardness, Frequency 60 Hz, Gasket Type Type AG-1 Rubber, Includes Gasket Yes, Includes Mounting Hardware Yes, Screw Plug Material Steel, Sheath Material Copper, Standards CSA File LR48791, UL File E65554, Thread Type NPSM

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.