Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Water Heater Element

  • Mfr # SG2357 430115

  • Zoro # G2400185


product price: $12.49
/ea

Key Features

Type
Low-Watt Density
Voltage
240 V
Watts
3,500 W
Style
Screw In
Insert Length (In.)
9 15/16 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SG2357 430115
Zoro #
G2400185
UPC #
-
Country of Origin
Mexico

Dimensions

Insert Length (In.)
9 15/16 in
Insert Length
9.94 in

Details

Type
Low-Watt Density
Voltage
240 V
Watts
3,500 W
Style
Screw In
Item
Water Heater Element
Includes
1 in NPSM Screw Plug And Type AG-1 Rubber Gasket
Sheath Material
Copper
Hz
60 Hz
For Use With
Moderately Hard Water
Plating
Zinc
Standards
CSA File LR48791, UL File E65554
Power Consumption
3,500 W
For Water Hardness
Moderately Hard
Operating Voltage
240V AC
Includes Gasket
Yes
Frequency
60 Hz
Thread Type
NPSM
Watt Density Class
LWD
Includes Mounting Hardware
Yes
For Potable Water Use
No
Screw Plug Material
Steel
Element Mount Type
Threaded Pipe
Gasket Type
Type AG-1 Rubber

Description

Water Heater Element, Watt Density Class LWD, Element Mount Type Threaded Pipe, Insert Length 9.94 in, Operating Voltage 240V AC, Power Consumption 3,500 W, For Potable Water Use No, For Water Hardness Moderately Hard, Frequency 60 Hz, Gasket Type Type AG-1 Rubber, Includes Gasket Yes, Includes Mounting Hardware Yes, Screw Plug Material Steel, Sheath Material Copper, Standards CSA File LR48791, UL File E65554, Thread Type NPSM

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.