Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Water Heater Element

  • Mfr # SGW2457X-430473

  • Zoro # G1691837


product price: $29.89
/ea

Key Features

Type
Nickel-Based Alloy Sheath
Voltage
240 V
Watts
4,500 W
Style
Screw In
Insert Length (In.)
16 3/8 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SGW2457X-430473
Zoro #
G1691837
UPC #
-
Country of Origin
Mexico

Dimensions

Insert Length (In.)
16 3/8 in
Flange Width
2 1/2 in
Insert Length
16.38 in
Flange Height
2 1/2 in

Details

Type
Nickel-Based Alloy Sheath
Voltage
240 V
Watts
4,500 W
Style
Screw In
Item
Water Heater Element
Sheath Material
Nickel-Based Alloy
Hz
60 Hz
For Use With
Extremely Hard Water, High Sulfur and Lime Content
Includes
1 in NPSM Screw Plug And Type AG-1 Rubber Gasket
Plating
Zinc
Standards
CSA File LR48791, UL File E65554
For Potable Water Use
No
Includes Mounting Hardware
Yes
Element Mount Type
Threaded Pipe
Operating Voltage
240V AC
Screw Plug Material
Steel
Power Consumption
4,500 W
Frequency
60 Hz
For Water Hardness
Extremely Hard, High Lime Content, High Sulfur Content

Description

Water Heater Element, Element Mount Type Threaded Pipe, Insert Length 16.38 in, Operating Voltage 240V AC, Power Consumption 4,500 W, Flange Height 2 1/2 in, Flange Width 2 1/2 in, For Potable Water Use No, For Water Hardness Extremely Hard, High Lime Content, High Sulfur Content, Frequency 60 Hz, Includes Mounting Hardware Yes, Screw Plug Material Steel, Sheath Material Nickel-Based Alloy, Standards CSA File LR48791, UL File E65554

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.