Zoro Homepage

Water Heater Element

  • Mfr # SGW2607-430553

  • Zoro # G2066976


product price: $33.99
/ea

Key Features

Type
Nickel-Based Alloy Sheath
Voltage
240 V
Watts
6,000 W
Style
Screw In
Insert Length (In.)
22 5/8 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SGW2607-430553
Zoro #
G2066976
UPC #
-
Country of Origin
Mexico

Dimensions

Insert Length (In.)
22 5/8 in
Insert Length
22.63 in
Flange Height
2 1/2 in
Flange Width
2 1/2 in

Description

Water Heater Element, Element Mount Type Threaded Pipe, Insert Length 22.63 in, Operating Voltage 240V AC, Power Consumption 6,000 W, Flange Height 2 1/2 in, Flange Width 2 1/2 in, For Potable Water Use No, For Water Hardness Extremely Hard, High Lime Content, High Sulfur Content, Frequency 60 Hz, Gasket Type Type AG-1 Rubber, Includes Gasket Yes, Includes Mounting Hardware Yes, Screw Plug Material Steel, Sheath Material Nickel-Based Alloy, Standards CSA File LR48791, UL File E65554

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.