Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Water Heater Element

  • Mfr # TG1203 430369

  • Zoro # G2816326


product price: $11.69
/ea

Key Features

Type
High-Watt Density
Voltage
240 V
Watts
2,000 W
Style
Bolt On
Insert Length (In.)
7 5/8 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
TG1203 430369
Zoro #
G2816326
UPC #
-
Country of Origin
Mexico

Dimensions

Insert Length (In.)
7 5/8 in
Insert Length
7.63 in
Bolt Circle Diameter
2 1/2 in

Details

Type
High-Watt Density
Voltage
240 V
Watts
2,000 W
Style
Bolt On
Item
Water Heater Element
Fits
All Tank Flanges with 4 Bolt Holes on 2 1/2 in Diameter Bolt Circle
Sheath Material
Copper
Hz
60 Hz
For Use With
Normal Water Hardness and Minimal Mineral Content
Includes
Flat 2 1/2 in Square Composition Gasket And 1/2 in Thick Round Donut Gasket
Plating
Zinc
Standards
CSA File LR48791, UL File E65554
Number of Mounting Holes
4
Flange Material
Steel
Element Type
Bolt On
Includes Gasket
Yes
Frequency
60 Hz
Power Consumption
2,000 W
Watt Density Class
HWD
Gasket Type
GTRF, TG27T
For Potable Water Use
No
Element Mount Type
Flange
For Water Hardness
Minimal Mineral Content, Normal Water Hardness
Operating Voltage
240V AC
Includes Mounting Hardware
Yes

Description

Water Heater Element, Watt Density Class HWD, Element Mount Type Flange, Element Type Bolt On, Insert Length 7.63 in, Operating Voltage 240V AC, Power Consumption 2,000 W, Bolt Circle Diameter 2 1/2 in, Flange Material Steel, For Potable Water Use No, For Water Hardness Minimal Mineral Content, Normal Water Hardness, Frequency 60 Hz, Gasket Type GTRF, TG27T, Includes Gasket Yes, Includes Mounting Hardware Yes, Number of Mounting Holes 4, Sheath Material Copper

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.