Zoro Homepage

Water Heater Element

  • Mfr # TG2257 430051

  • Zoro # G1958424


product price: $13.19
/ea

Key Features

Type
Low Watt Density
Voltage
240 V
Watts
2,500 W
Style
Bolt On
Insert Length (In.)
7 3/8 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
TG2257 430051
Zoro #
G1958424
UPC #
-
Country of Origin
Mexico

Dimensions

Insert Length (In.)
7 3/8 in
Bolt Circle Diameter
2 1/2 in
Insert Length
7.38 in

Details

Type
Low Watt Density
Voltage
240 V
Watts
2,500 W
Style
Bolt On
Item
Water Heater Element
Sheath Material
Copper
Includes
Flat 2 1/2 in Square Composition Gasket And 1/2 in Thick Round Donut Gasket
Fits
All Tank Flanges with 4 Bolt Holes on 2 1/2 in Diameter Bolt Circle
For Use With
Moderately Hard Water
Hz
60 Hz
Plating
Zinc
Standards
CSA File LR48791, UL File E65554
Frequency
60 Hz
Gasket Type
GTRF, TG27T
Operating Voltage
240V AC
For Water Hardness
Moderately Hard
Watt Density Class
LWD
Flange Material
Steel
For Potable Water Use
No
Includes Mounting Hardware
Yes
Element Mount Type
Flange
Number of Mounting Holes
4
Includes Gasket
Yes
Element Type
Bolt On
Power Consumption
2,500 W

Description

Water Heater Element, Watt Density Class LWD, Element Mount Type Flange, Element Type Bolt On, Insert Length 7.38 in, Operating Voltage 240V AC, Power Consumption 2,500 W, Bolt Circle Diameter 2 1/2 in, Flange Material Steel, For Potable Water Use No, For Water Hardness Moderately Hard, Frequency 60 Hz, Gasket Type GTRF, TG27T, Includes Gasket Yes, Includes Mounting Hardware Yes, Number of Mounting Holes 4, Sheath Material Copper, Standards CSA File LR48791, UL File E65554

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.