Zoro Homepage

Water Heater Installation Kit, 200 psi

  • Mfr # LF7128KR

  • Zoro # G216215158


product price: $9.49
/ea

Key Features

Standards
ASSE 1061-2015, NSF/ANSI/CAN 61-2019, NSF/ANSI/CAN 372-2020
Application
Water Heater
Temp. Range
0 Degrees to 200 Degrees F
For Use With
Water Heater
For Media Type
Water
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LF7128KR
Zoro #
G216215158
UPC #
845526005203
Country of Origin
China

Dimensions

Hose Fitting A Size
1/2 in
Hose Fitting B Size
3/4 in

Details

Standards
ASSE 1061-2015, NSF/ANSI/CAN 61-2019, NSF/ANSI/CAN 372-2020
Application
Water Heater
Temp. Range
0 Degrees to 200 Degrees F
For Use With
Water Heater
Item
Water Heater Installation Kit
For Media Type
Water
Hose Fitting B Material
Brass
Hose Fitting A Type
PF
Compatible Chemicals
Water
Hose Fitting A Material
Brass
Max. Working Pressure @ 70 F
200 psi
Hose Fitting B Type
FNPT

Description

Water Heater Installation Kit, Hose Inside Dia. Not Applicable, Hose Length Not Applicable, Hose Tube Material Not Applicable, Hose Cover Material Not Applicable, Max. Working Pressure @ 70 F 200 psi, Temp. Range 0 Degrees to 200 Degrees F, Standards ASSE 1061-2015, NSF/ANSI/CAN 61-2019, NSF/ANSI/CAN 372-2020, Hose Fitting A Material Brass, Hose Fitting B Material Brass, Hose Fitting A Type PF, Hose Fitting B Type FNPT, Hose Fitting A Size 1/2 in, Hose Fitting B Size 3/4 in

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.