Zoro Homepage

Water Heater Installation Kit, 200 psi

  • Mfr # LF728KR

  • Zoro # G516215209


product price: $8.69
/ea

Key Features

Application
Water Heater
Standards
ASSE 1061-2015, NSF/ANSI/CAN 61-2019, NSF/ANSI/CAN 372-2020
For Use With
Water Heater
Temp. Range
0 Degrees to 200 Degrees F
Hose Fitting A Type
PF
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LF728KR
Zoro #
G516215209
UPC #
845526004602
Country of Origin
China

Dimensions

Hose Fitting B Size
3/4 in
Hose Fitting A Size
3/4 in

Details

Application
Water Heater
Standards
ASSE 1061-2015, NSF/ANSI/CAN 61-2019, NSF/ANSI/CAN 372-2020
For Use With
Water Heater
Temp. Range
0 Degrees to 200 Degrees F
Item
Water Heater Installation Kit
Hose Fitting A Type
PF
Hose Fitting B Material
Brass
Hose Fitting B Type
FNPT
For Media Type
Water
Compatible Chemicals
Water
Max. Working Pressure @ 70 F
200 psi
Hose Fitting A Material
Brass

Description

Water Heater Installation Kit, Hose Inside Dia. Not Applicable, Hose Length Not Applicable, Hose Tube Material Not Applicable, Hose Cover Material Not Applicable, Max. Working Pressure @ 70 F 200 psi, Temp. Range 0 Degrees to 200 Degrees F, Standards ASSE 1061-2015, NSF/ANSI/CAN 61-2019, NSF/ANSI/CAN 372-2020, Hose Fitting A Material Brass, Hose Fitting B Material Brass, Hose Fitting A Type PF, Hose Fitting B Type FNPT, Hose Fitting A Size 3/4 in, Hose Fitting B Size 3/4 in

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.