Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Water Heater Pan, 22 In, Aluminum

  • Mfr # QP-22

  • Zoro # G4340944


product price: $34.79
/ea

Key Features

Depth (In.)
2.5 in
Material
Aluminum
Includes
1 in Bulkhead Fitting
For Use With
Electric or Gas Water Heaters
Dia. (In.)
22 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
QP-22
Zoro #
G4340944
UPC #
00671119111224
Country of Origin
United States

Dimensions

Depth (In.)
2.5 in
Dia. (In.)
22 in
Fitting Size
1 in
Overall Depth
2.5 in
Bottom Inside Diameter
22 in
Outside Diameter
23.75 in

Details

Item
Water Heater Pan
Material
Aluminum
Includes
1 in Bulkhead Fitting
For Use With
Electric or Gas Water Heaters
Fitting Type
IPS, MIPT
Includes Drain Fitting
Yes
For Heater Power Type
Electric, Gas
Fitting Material
PVC

Description

Water Heater Pan, Bottom Inside Diameter 22 in, Fitting Size 1 in, Outside Diameter 23.75 in, Material Aluminum, Fitting Material PVC, Fitting Type IPS, MIPT, For Heater Power Type Electric, Gas, Includes 1 in Bulkhead Fitting, Includes Drain Fitting Yes, Overall Depth 2.5 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.