Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Water Heater Pans, Plastic, 24" Dia.

  • Mfr # 60091

  • Zoro # G4794400


product price: $11.55
/ea

Key Features

Depth (In.)
2.5 in
Material
Plastic
Includes
Nut, PVC Fitting, Washer
For Use With
Electric Water Heaters
Application
Protects Water Heater from Water Damage
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
60091
Zoro #
G4794400
UPC #
091712600916
Country of Origin
China

Dimensions

Depth (In.)
2.5 in
Dia. (In.)
24 in
Fitting Size
1 in
Outside Diameter
24 in
Bottom Inside Diameter
22 in
Overall Depth
2.5 in

Details

Item
Water Heater Pan
Material
Plastic
Includes
Nut, PVC Fitting, Washer
For Use With
Electric Water Heaters
Application
Protects Water Heater from Water Damage
Max. Temp.
180 Degrees F
For Heater Power Type
Electric
Finish
Plastic Coated
Maximum Operating Temperature
180 Degrees F
Fitting Type
Hub x MIP
Includes Drain Fitting
Yes
Fitting Material
PVC

Description

Water Heater Pan, Bottom Inside Diameter 22 in, Fitting Size 1 in, Outside Diameter 24 in, Material Plastic, Finish Plastic Coated, Fitting Material PVC, Fitting Type Hub x MIP, For Heater Power Type Electric, Includes Nut, PVC Fitting, Washer, Includes Drain Fitting Yes, Maximum Operating Temperature 180 Degrees F, Overall Depth 2.5 in

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.