Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Water Heater Safety Strap, For Pipes

  • Mfr # 86298

  • Zoro # G4862063


product price: $24.99
/ea

Key Features

Length (In.)
120 in
Material
Steel
Includes
Wrap Around Mount
For Use With
Pipes
Material of Construction
Galvanized Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
86298
Zoro #
G4862063
UPC #
091712009177
Country of Origin
China

Dimensions

Length (In.)
120 in
Overall Length
10 ft
Overall Height
3 in

Details

Item
Water Heater Safety Strap
Material
Steel
Includes
Wrap Around Mount
For Use With
Pipes
Material of Construction
Galvanized Steel
Application
Supports Water Heaters
Features
Corrosion-Resistant
Finish
Galvanized
For Maximum Tank Capacity
80 gal
Heater Support Type
Safety Restraint Strap

Description

Water Heater Safety Strap, For Maximum Tank Capacity 80 gal, Overall Height 3 in, Overall Length 10 ft, Mounting Location Wraparound, Application Supports Water Heaters, Features Corrosion-Resistant, Finish Galvanized, Heater Support Type Safety Restraint Strap, Includes Wrap Around Mount, Material Steel

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.