Zoro Homepage

Water Heater Stand, 22 In

  • Mfr # 40-S-22-U

  • Zoro # G4285136


product price: $67.15
/ea

Key Features

Length (In.)
22 in
Width (In.)
22 in
Material
Steel
Includes
Safety Clips, Screws
For Use With
Weights up to 600 lb
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
40-S-22-U
Zoro #
G4285136
UPC #
00671119903003
Country of Origin
United States

Dimensions

Length (In.)
22 in
Width (In.)
22 in
Height (In.)
16 in
Overall Length
21.5 in
Overall Width
22 in
Overall Height
16 in
For Maximum Tank Diameter
22 in

Details

Item
Water Heater Stand
Material
Steel
Includes
Safety Clips, Screws
For Use With
Weights up to 600 lb
Features
Safely Elevates Water Heaters Above The Floor
Application
Safely Elevates Water Heaters
Material of Construction
Steel
Standards
IPC, UPC
Weight Capacity
650 lb
Material Gauge
16 ga
For Maximum Tank Capacity
52 gal
Finish
Galvanized
Includes Mounting Hardware
Yes
Heater Support Type
Stand

Description

Water Heater Stand, For Maximum Tank Capacity 52 gal, For Maximum Tank Diameter 22 in, Overall Height 16 in, Overall Length 21.5 in, Overall Width 22 in, Mounting Location Floor, Application Safely Elevates Water Heaters, Finish Galvanized, Heater Support Type Stand, Includes Safety Clips, Screws, Includes Mounting Hardware Yes, Material Steel, Material Gauge 16 ga, Standards IPC, UPC, Weight Capacity 650 lb

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.