Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Water Heater Tstat, SPDT, Open Rise, 30A

  • Mfr # 6XZV2

  • Zoro # G4043417


product price: $17.29
/ea

Key Features

Switch Action
Open 1-2 on Rise
Temp. Range (F)
90 to 150
Contact Rating Resistive @ 120/240V (A)
30 A
Contact Rating Resistive @ 277V (A)
25 A
Pilot Duty 120/480V (VA)
125
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
6XZV2
Zoro #
G4043417
UPC #
190735545638
Country of Origin
China

Dimensions

Overall Length
2.67 in
Overall Width
2.5 in

Details

Item
Thermostat SPDT
Switch Action
Open 1-2 on Rise
Temp. Range (F)
90 to 150
Contact Rating Resistive @ 120/240V (A)
30 A
Contact Rating Resistive @ 277V (A)
25 A
Pilot Duty 120/480V (VA)
125
Watts @ 120V
3,000 W
Watts @ 240V
6,000 W
Contact Rating Resistive @ 480V (A)
12.5 A
Standards
UL and cUL Recognized
Minimum Temperature Control
90 Degrees F
Contact Rating Current @ Voltage
25 A @ 277V, 30 A @ 120/240V
Pole
Single Pole
Electrical Connection Type
Screw Terminals, Wire Leads
Maximum Temperature Control
150 Degrees F
Phase
Single
Controller Type
Thermostat
Temperature Control Range
90 Degrees F to 150 Degrees F
Throw
Double Throw
Compatible Manufacturer Part Number
TH-C-201
For Use With
Water Heaters
Pilot Duty Power @ Voltage
125 VA @ 120/240/277V
Operating Voltage
120/240/277 VAC
Wattage @ Voltage
3,000 W @ 120V, 6,000 W @ 240V

Description

Thermostat SPDT, Controller Type Thermostat, Throw Double Throw, Compatible Grainger Part Number 6XZV2, Contact Rating Current @ Voltage 25 A @ 277V, 30 A @ 120/240V, Maximum Temperature Control 150 Degrees F, Minimum Temperature Control 90 Degrees F, Wattage @ Voltage 3,000 W @ 120V, 6,000 W @ 240V, Compatible Manufacturer Part Number TH-C-201, Electrical Connection Type Screw Terminals, Wire Leads, For Heater Element Not Applicable, For Use With Water Heaters, Operating Voltage 120/240/277 VAC

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.