Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Water Heater Tstat, SPST, Open Rise, 30A

  • Mfr # 6XZV1

  • Zoro # G4136124


product price: $14.79
/ea

Key Features

Switch Action
Open on Rise
Temp. Range (F)
90 to 150
Contact Rating Resistive @ 120/240V (A)
30 A
Contact Rating Resistive @ 277V (A)
25 A
Pilot Duty 120/480V (VA)
125
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
6XZV1
Zoro #
G4136124
UPC #
190735545621
Country of Origin
China

Dimensions

Overall Length
2.64 in
Overall Width
2.5 in

Details

Item
Thermostat SPST
Switch Action
Open on Rise
Temp. Range (F)
90 to 150
Contact Rating Resistive @ 120/240V (A)
30 A
Contact Rating Resistive @ 277V (A)
25 A
Pilot Duty 120/480V (VA)
125
Watts @ 120V
3,000 W
Watts @ 240V
6,000 W
Contact Rating Resistive @ 480V (A)
12.5 A
Operating Voltage
120/240/277 VAC
Contact Rating Current @ Voltage
25 A @ 277V, 30 A @ 120/240V
For Heater Element
Two-Element Lower
Minimum Temperature Control
90 Degrees F
For Use With
Water Heaters
Standards
UL and cUL Recognized
Pilot Duty Power @ Voltage
125 VA @ 120/240/277V
Phase
Single
Temperature Control Range
90 Degrees F to 150 Degrees F
Compatible Manufacturer Part Number
TH-C-200
Maximum Temperature Control
150 Degrees F
Electrical Connection Type
Screw Terminals, Wire Leads
Controller Type
Thermostat
Wattage @ Voltage
3,000 W @ 120V, 6,000 W @ 240V
Throw
Single Throw
Pole
Single Pole

Description

Thermostat SPST, Controller Type Thermostat, Throw Single Throw, Compatible Grainger Part Number 6XZV1, Contact Rating Current @ Voltage 25 A @ 277V, 30 A @ 120/240V, Maximum Temperature Control 150 Degrees F, Minimum Temperature Control 90 Degrees F, Wattage @ Voltage 3,000 W @ 120V, 6,000 W @ 240V, Compatible Manufacturer Part Number TH-C-200, Electrical Connection Type Screw Terminals, Wire Leads, For Heater Element Two-Element Lower, For Use With Water Heaters

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.