Zoro Homepage

Water Suction and Discharge Hose

  • Mfr # SH150-30

  • Zoro # G913328366


product price: $278.99
/ea
Free Shipping & Returns

Key Features

Hose Inside Dia.
1 1/2 in
Vacuum Rating
29 in of Hg
Hose Cover Material
Polyethylene
Temp. Range
-40 Degrees to 140 Degrees F
Hose Configuration
Bulk Hose
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SH150-30
Zoro #
G913328366
UPC #
-
Country of Origin
United States

Dimensions

Hose Length
30 ft
Hose Inside Dia.
1 1/2 in
Hose Outside Dia.
1 15/16 in

Details

Item
Suction and Discharge Hose
Vacuum Rating
29 in of Hg
Hose Cover Material
Polyethylene
Temp. Range
-40 Degrees to 140 Degrees F
Hose Configuration
Bulk Hose
Hose Tube Material
Polyethylene
Max. Working Pressure @ 70 F
26 psi
Hose Reinforcement Material
Polyethylene
Hose Color
Black, Yellow
Standards
No Standards Met
Maximum Operating Temperature
140 Degrees F
Minimum Operating Temperature
-40 Degrees F
For Media Type
Water

Description

Water Suction and Discharge Hose

Restrictions

This is a restricted item in the USA. It cannot be used for potable water applications.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.