Water Suction and Discharge Hose
Mfr # SH150-30MF
Zoro # G913328397
product price: $311.99
/ea
Free Shipping & Returns
Key Features
Fitting Size
1-1/2 in x 1-1/2 in
Hose Inside Dia.
1 1/2 in
Vacuum Rating
29 in of Hg
Hose Configuration
Coupled Assembly
Hose Color
Black, Yellow
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
SH150-30MF
Zoro #
G913328397
UPC #
-
Country of Origin
United States
Dimensions
Fitting Size
1-1/2 in x 1-1/2 in
Hose Inside Dia.
1 1/2 in
Hose Length
30 ft
Hose Fitting A Size
1 1/2 in
Hose Outside Dia.
1 15/16 in
Hose Fitting B Size
1 1/2 in
Details
Item
Suction and Discharge Hose
Vacuum Rating
29 in of Hg
Hose Configuration
Coupled Assembly
Hose Color
Black, Yellow
Temp. Range
-40 Degrees to 140 Degrees F
Hose Fitting B Type
FNPSM
Max. Working Pressure @ 70 F
26 psi
Hose Fitting A Type
MNPSM
Standards
No Standards Met
Fitting Material
Brass x Brass
Hose Fitting B Material
Brass
Hose Tube Material
Polyethylene
Hose Reinforcement Material
Polyethylene
Hose Fitting A Material
Brass
Hose Cover Material
Polyethylene
Description
Water Suction and Discharge Hose
Restrictions
This is a restricted item in the USA. It cannot be used for potable water applications.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.