Water Suction and Discharge Hose
Mfr # SH300-30
Zoro # G313328393
product price: $525.99
/ea
Free Shipping & Returns
Key Features
Hose Inside Dia.
3 in
Vacuum Rating
29 in of Hg
Temp. Range
-40 Degrees to 140 Degrees F
Hose Tube Material
Polyethylene
Hose Cover Material
Polyethylene
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
SH300-30
Zoro #
G313328393
UPC #
-
Country of Origin
United States
Dimensions
Hose Inside Dia.
3 in
Hose Length
30 ft
Hose Outside Dia.
3 1/2 in
Details
Item
Suction and Discharge Hose
Vacuum Rating
29 in of Hg
Temp. Range
-40 Degrees to 140 Degrees F
Hose Tube Material
Polyethylene
Hose Cover Material
Polyethylene
Max. Working Pressure @ 70 F
12 psi
Hose Reinforcement Material
Polyethylene
Hose Configuration
Bulk Hose
Standards
No Standards Met
Hose Color
Black, Yellow
Maximum Operating Temperature
140 Degrees F
Minimum Operating Temperature
-40 Degrees F
For Media Type
Water
Description
Water Suction and Discharge Hose
Restrictions
This is a restricted item in the USA. It cannot be used for potable water applications.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.