Water Suction and Discharge Hose
Mfr # SH300-50MF
Zoro # G013328730
product price: $821.99
/ea
Item requires special delivery charges. A $110.00 per item surcharge will be applied.
Key Features
Fitting Size
3 in x 3 in
Hose Inside Dia.
3 in
Vacuum Rating
29 in of Hg
Hose Configuration
Coupled Assembly
Hose Fitting A Type
MNPSM
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
SH300-50MF
Zoro #
G013328730
UPC #
-
Country of Origin
United States
Dimensions
Fitting Size
3 in x 3 in
Hose Length
50 ft
Hose Inside Dia.
3 in
Hose Outside Dia.
3 1/2 in
Hose Fitting A Size
3 in
Hose Fitting B Size
3 in
Details
Item
Suction and Discharge Hose
Vacuum Rating
29 in of Hg
Hose Configuration
Coupled Assembly
Hose Fitting A Type
MNPSM
Fitting Material
Brass x Brass
Hose Color
Black, Yellow
Standards
No Standards Met
Max. Working Pressure @ 70 F
12 psi
Hose Cover Material
Polyethylene
Temp. Range
-40 Degrees to 140 Degrees F
Hose Fitting A Material
Brass
Hose Tube Material
Polyethylene
Hose Reinforcement Material
Polyethylene
Hose Fitting B Material
Brass
Hose Fitting B Type
FNPSM
Description
Water Suction and Discharge Hose
Restrictions
This is a restricted item in the USA. It cannot be used for potable water applications.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.