Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Water Suction and Discharge Hose

  • Mfr # SP600-10CE

  • Zoro # G413328866


product price: $647.99
/ea
Item requires special delivery charges. A $110.00 per item surcharge will be applied.

Key Features

Fitting Size
6 in x 6 in
Bend Radius
36 in
Vacuum Rating
28 in of Hg
Hose Inside Dia.
6 in
Safety Factor
3:1
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SP600-10CE
Zoro #
G413328866
UPC #
-
Country of Origin
United States

Dimensions

Fitting Size
6 in x 6 in
Bend Radius
36 in
Hose Inside Dia.
6 in
Hose Length
10 ft
Hose Outside Dia.
6 13/16 in
Hose Fitting A Size
6 in
Hose Fitting B Size
6 in

Details

Item
Suction and Discharge Hose
Vacuum Rating
28 in of Hg
Safety Factor
3:1
Hose Tube Material
PVC
Temp. Range
0 Degrees to 158 Degrees F
Hose Color
Green
Hose Fitting A Material
Aluminum
Hose Reinforcement Material
PVC
For Media Type
Water
Hose Fitting A Type
Cam & Groove C
Fitting Material
Aluminum x Aluminum
Hose Configuration
Coupled Assembly
Hose Fitting B Material
Aluminum
Hose Cover Material
PVC
Burst Pressure
141 psi
Hose Fitting B Type
Cam & Groove E
Max. Working Pressure @ 70 F
45 psi
Standards
No Standards Met

Description

Water Suction and Discharge Hose

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
This is a restricted item in the USA. It cannot be used for potable water applications.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.