Water Suction and Discharge Hose
Mfr # SP600-15CN
Zoro # G913328854
product price: $698.99
/eaKey Features
Fitting Size
6 in x 6 in
Vacuum Rating
28 in of Hg
Hose Inside Dia.
6 in
Hose Configuration
Coupled Assembly
Hose Color
Green
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
SP600-15CN
Zoro #
G913328854
UPC #
-
Country of Origin
United States
Dimensions
Fitting Size
6 in x 6 in
Hose Length
15 ft
Hose Inside Dia.
6 in
Hose Fitting B Size
6 in
Hose Fitting A Size
6 in
Hose Outside Dia.
6 13/16 in
Details
Item
Suction and Discharge Hose
Vacuum Rating
28 in of Hg
Hose Configuration
Coupled Assembly
Hose Color
Green
Hose Tube Material
PVC
Hose Fitting A Type
Cam & Groove C
Fitting Material
Aluminum x Plated Steel
Standards
No Standards Met
Hose Fitting A Material
Aluminum
Hose Fitting B Type
MNPT
Hose Reinforcement Material
PVC
Max. Working Pressure @ 70 F
45 psi
Hose Cover Material
PVC
Hose Fitting B Material
Plated Steel
Temp. Range
0 Degrees to 158 Degrees F
Description
Water Suction and Discharge Hose
Restrictions
This is a restricted item in the USA. It cannot be used for potable water applications.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.