Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Water Suction and Discharge Hose

  • Mfr # SP600-25CE

  • Zoro # G913328885


product price: $769.99
/ea
Additional $110.00 delivery surcharge applies per item.
See details

Key Features

Fitting Size
6 in x 6 in
Bend Radius
36 in
Hose Inside Dia.
6 in
Vacuum Rating
28 in of Hg
Fitting Material
Aluminum x Aluminum
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SP600-25CE
Zoro #
G913328885
UPC #
-
Country of Origin
United States

Dimensions

Fitting Size
6 in x 6 in
Bend Radius
36 in
Hose Length
25 ft
Hose Inside Dia.
6 in
Hose Outside Dia.
6 13/16 in
Hose Fitting A Size
6 in
Hose Fitting B Size
6 in

Details

Item
Suction and Discharge Hose
Vacuum Rating
28 in of Hg
Fitting Material
Aluminum x Aluminum
Hose Fitting A Type
Cam & Groove C
For Media Type
Water
Burst Pressure
141 psi
Hose Configuration
Coupled Assembly
Hose Fitting B Material
Aluminum
Safety Factor
3:1
Hose Tube Material
PVC
Temp. Range
0 Degrees to 158 Degrees F
Hose Reinforcement Material
PVC
Hose Cover Material
PVC
Hose Fitting A Material
Aluminum
Hose Color
Green
Hose Fitting B Type
Cam & Groove E
Max. Working Pressure @ 70 F
45 psi
Standards
No Standards Met

Description

Water Suction and Discharge Hose

Restrictions

This is a restricted item in the USA. It cannot be used for potable water applications.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.