Zoro Homepage

Water Suction and Discharge Hose

  • Mfr # SPT100-10

  • Zoro # G413328972


product price: $31.99
/ea

Key Features

Bend Radius
3 in
Vacuum Rating
28 in of Hg
Hose Inside Dia.
1 in
Hose Color
Clear, White
Hose Tube Material
PVC
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SPT100-10
Zoro #
G413328972
UPC #
-
Country of Origin
United States

Dimensions

Bend Radius
3 in
Hose Inside Dia.
1 in
Hose Length
10 ft
Hose Outside Dia.
1 5/16 in

Details

Item
Suction and Discharge Hose
Vacuum Rating
28 in of Hg
Hose Color
Clear, White
Hose Tube Material
PVC
Hose Reinforcement Material
PVC
Hose Configuration
Bulk Hose
Max. Working Pressure @ 70 F
90 psi
Temp. Range
-10 Degrees to 130 Degrees F
Hose Cover Material
PVC
Standards
No Standards Met
Minimum Operating Temperature
-10 Degrees F
Maximum Operating Temperature
130 Degrees F
For Media Type
Water

Description

Water Suction and Discharge Hose

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
This is a restricted item in the USA. It cannot be used for potable water applications.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.