Zoro Homepage

Water Suction and Discharge Hose

  • Mfr # SPT100-100MF

  • Zoro # G213328851


product price: $241.99
/ea
Free Shipping & Returns

Key Features

Fitting Size
1 in x 1 in
Hose Inside Dia.
1 in
Vacuum Rating
28 in of Hg
Hose Configuration
Coupled Assembly
Hose Cover Material
PVC
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SPT100-100MF
Zoro #
G213328851
UPC #
-
Country of Origin
United States

Dimensions

Fitting Size
1 in x 1 in
Hose Inside Dia.
1 in
Hose Length
100 ft
Hose Outside Dia.
1 5/16 in
Hose Fitting B Size
1 in
Hose Fitting A Size
1 in

Details

Item
Suction and Discharge Hose
Vacuum Rating
28 in of Hg
Hose Configuration
Coupled Assembly
Hose Cover Material
PVC
Fitting Material
Brass x Brass
Hose Reinforcement Material
PVC
Standards
No Standards Met
Temp. Range
-10 Degrees to 130 Degrees F
Hose Fitting A Material
Brass
Max. Working Pressure @ 70 F
90 psi
Hose Fitting B Type
FNPSH
Hose Color
Clear, White
Hose Fitting A Type
MNPSH
Hose Fitting B Material
Brass
Hose Tube Material
PVC

Description

Water Suction and Discharge Hose

Restrictions

This is a restricted item in the USA. It cannot be used for potable water applications.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.